Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EDI-USA

Model # :WBB3153229

MPN #: ES-BP507-3A

EDI-USA Shooters Cut Ballistic Shield, Level III-A, 31-1/2"L x 19-1/2"W, Black

Product Description
Designed for tactical operations, the EDI-USA shooters cut ballistic shield is the tool of choice for law enforcement and security personnel who operate in high-risk environments.

Available in level III-A or level III ballistic resistance, the shooters cut ballistic shield includes a left and right rifle port to allow the user to rest their firearm and shoot & aim during tactical situations.

The EDI-USA shooters cut ballistic shield is available with or without a ballistic viewport window (also tested up to level III-A or level III) and includes an ergonomic handle on the back for comfort and mobility.

If required, a tactical light is provided to mount on the front of the shield to help enhance the user's vision during night operations.

This shield can be custom-designed in additional sizes upon request.

Size: 31-1/2" x 19-1/2"

Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.

PRICE
$1,649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Width19-1/2
Size31-1/2" x 19-1/2"

Product Details

TypeShooters Cut Ballistic Shield
MaterialBallistic
DescriptionShooters Cut Ballistic Shield
ColorBlack
Manufacturers Part NumberES-BP507-3A
BrandEDI-USA