Solo® Classic Carrying Case (Roller) for 17" Notebook - Black
Write a Review
|
Questions & Answers (0)
Product Description
Rolling Computer Catalog Case holds most 17" screen laptops in the padded interior laptop pocket. Zip-down organizer with two-section accordion fan file, disk pockets, business/credit card slots, and pen loops offers quick access to essentials. Interior compartment offers an accessory pouch, divider panel and business card holder. Interior lid includes a zippered pocket, pen loops, with ample room for files. You can secure your documents and belongings with dual combination locks. Catalog case also has a telescoping handle, in-line skate wheels for easy mobility and Ballistic poly construction for durability.
See price in cart
This product will be restocked by Jan 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 17-1/2 in |
| Height | 9-3/4 in |
| Weight | 12-9/10 lbs |
| Inner Width | 15-3/4" mm |
| Inner Height | 9-1/2" |
| Holds CPU Size | 17" |
Product Details
| Type | Computer Bag |
| Color | Black |
| Closure | Buckle |
| Rolling | Yes |
| Material | Polyester |
| Description | Classic Carrying Case (Roller) for 17" Notebook |
| Package Quantity | 1 |
| Manufacturers Part Number | B784 |
| For Device Type | Laptop |
| Carrying Method | Carrying Handle / Telescopic Handle |
| Brand | Solo |