Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB2339078

MPN #: 20056310070

WaterHog® Squares Entrance Mat Classic Border 3/8" Thick 3 x 10' Blue

Product Description
WaterHog® mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture below foot level, keeping your floors clean, dry, and safe. The surface is manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles.The rubber will not crack or curl, ensuring your mat will lie flat and remain in place. The squares pattern featured on this mat is the standard, classic WaterHog design with a rubber border (sometimes referred to as a "classic" border). NFSI Certified.

Please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Features
  • Place in Inside Entrances
  • PET Fiber surface/SBR Rubber Backing
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle Punch carpet mat


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight20 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorBlue
Surface MaterialPET
SeriesWaterHog® Squares Classic
Border Color FamilyBlack
Backing MaterialRubber
PatternRaised Squares
ModularNo
Manufacturers Part Number20056310070
Indoor/OutdoorIndoor
TrafficLight to Heavy Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsNFSI
Environmental ConditionsHome & Office, Education