Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB2338880

MPN #: 120165310050

Classic MicroLuxx™ Entrance Mat 3/8 Thick 3 x 10' Gray/Blue

Product Description
MicroLuxx™ mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. NFSI Certified.

Please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Features
  • Place in Inside Entrances where maximum moisture control is needed
  • Nylon /Microfiber surface/Nitrile Rubber Backing
  • 3/8" Thick
  • 33 oz. per sq yard absorption rate
  • Cut pile carpet mat


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight17 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorGray
Surface MaterialNylon w/ polyester substrate
SeriesMicroLuxx
Border Color FamilyBlack
Backing MaterialRubber
PatternPlush
ModularNo
Manufacturers Part Number120165310050
Indoor/OutdoorIndoor
TrafficLight to Heavy Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsNFSI
Environmental ConditionsHome & Office