Features:
- Fits snugly over most regular brim hard hats
- Navy, Hi-Viz Orange, Red
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Thermal | Yes |
| Style | Over Hard Hat |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Polyester |
| Description | Classic Hard Had Tube Liner |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | RK800-01 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |