- Ultimate protection from cold
- 100% Acrylic knit cap
- Use for skiing, snowboarding, ATVing, hunting, construction, freezer workwear, and warehouse work wear
- Third-party tested to be worn under Pyramex® hard hats
- One size fits most
- Standards & Certifications: Non-Rated
Pyramex® WL1 Winter Liner Knit Hat, One Size, Blue - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.00 Sold in packages of 5 / $8.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Series | WL1 |
| Style | Over The Head |
| Closure Type | Slip On |
| High Visibility | No |
| Material | Acrylic Knit |
| Description | Winter Liner Knit Hat |
| Package Quantity | 5 |
| Gender | Unisex |
| Manufacturers Part Number | WL160 |
| Covers | Head, Forehead, Ears |
| Primary Use | Cold Weather Protection |
| Brand | Pyramex Safety |