Features:
- 100% Acrylic full face cap
- Made in USA
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Face Mask |
| Reflective Tape | No |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Acrylic Knit |
| Description | 3-Hole Ski Mask |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | 1078-01 |
| Covers | Head, Face And Neck |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |