Features:
- Altessa Grid Fabric - 99% Polyester / 1% Carbon
- Pull over-eyes only
- Built-in tricot and mesh quilted face mask
- Elastic in back
- Three vertical and four horizontal snaps in back
- Split skirt
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.