Features:
- 100% Quilted Nylon Shell
- Foam center layer
- Fleece lining
- Navy
- 3 layers ( 4 mm foam)
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | Yes |
| Color | Blue |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Quited Nylon |
| Description | Regular Length Quilted Winter Liner |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | RQ301 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |