- Find multiple uses for these versatile cut-resistant, disposable paper plates
- In addition to being microwaveable, each plate is made from recycled fiber
- Made with reclaimed fiber
- Total recycled content percent: 100%
- Compliance standards: BPI certified, Cedar Grove Composting approved
- Disclaimer statement: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas
Chinet® Classic Paper Bowls, 12 oz. Capacity, 6" Dia., White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Color | White |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Paper Bowls |
| Manufacturers Part Number | HUH21230 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Chinet |