Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3181390

MPN #: EP-BL16CNFA

Eco-Products® Vanguard Renewable & Compostable Bowls, 16 oz. Cap., 6" Dia., White, 800/Carton

Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers. Compostable at home and in commercial facilities. Disposable bowls are both hot and cold food friendly and microwave safe. Vanguard demonstrates a continued commitment to choice and innovation in foodservice packaging.

Features:
  • Microwaveable and freezable
  • Grease- and cut-resistant
  • Depth: 2"
  • Compliance standards: BPI certified compostable, 96% USDA certified biobased


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

ColorWhite
Capacity16 oz
Made in the USANo
MaterialMolded Fiber
Package Quantity800
DescriptionRenewable & Compostable Sugarcane Bowls
Manufacturers Part NumberEP-BL16CNFA
MicrowavableYes
ShapeRound
BrandEco-Products