Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plates & Bowls

Designed for single-use convenience, Disposable plates and bowls are serveware that can be thrown away after use, eliminating the need for washing dishes. They are made from durable materials including paper, plastic, and foam that come in various quantities and sizes for any occasion. Designed to carry hot or cold food, Disposable plates and bowls are ideal for breakrooms, cafeterias, corporate events, catering, parties, picnics, and other occasions.
130 Results

Disposable Plates

Disposable Plates
Disposable plates provide a sturdy, maintenance-free form of dinnerware that can be tossed out after use. Select from paper, fiber, and sugarcane plates with coated and uncoated options. Durable, microwave-safe, eco-friendly, and lightweight, paper plates are great for kitchens, breakrooms, food service, and more.
CompareImagePackage QuantityShapeDiameterMaterialColorMicrowavableModel #Price
Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton
500
-
8-1/2 in
Paper
White
-
WBB1223385$80.95
Pactiv Evergreen EarthChoice Pressware Compostable Dinnerware Plates, 10" Dia., White, 300/Carton
300
Round
10 in
Paperboard
White
Yes
WBB3180528$73.95
Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton
500
-
10-1/8 in
Paper
White
-
WBB1223325$169.95
Dart® Quiet Classic Laminated Foam Plates, 3-Compartment Plate, 9"D,  White, 125/PK, 4 Packs/CT
500
-
9 in
Foam
White
-
WBB567461$69.95
Vegware™ Nourish Molded Fiber Tableware Compostable Platter, 10"L x 8"W, White, 500/Carton
500
Oval
-
Molded Fiber
White
No
WBB3180348$96.95
Chinet® 3-Compartment Paper Dinnerware Plates, 10-1/4" Dia., White, 500/Carton
500
Round
10-1/4 in
Paper
White
Yes
WBB3180545$189.95
Pactiv Evergreen™ Placesetter Deluxe Plate w/ 3 Compartment, 8-7/8" Dia., White, Pack of 500
500
Round
8-7/8 in
-
White
-
WBB3130395$84.95
Chinet® PaperPro Round Plates, 8-3/4" Dia., White, 125/Pack, 4 Packs/Carton
500
Round
8-3/4 in
Molded Fiber
White
No
WBB3180527$129.95
Dixie® Paper Dinnerware Plates, 8-1/2" Dia., White, 125/Pack, 4 Packs/Carton
500
Round
8-1/2 in
Paper
White
Yes
WBB3180491$73.95
Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 6" Dia., White, Pack of 1000
1000
Round
6 in
-
White
Yes
WBB3130503$105.95
Showing 1-10 of 81 results

Disposable Bowls

Disposable Bowls
Disposable bowls provide a vessel for food that can be thrown away after use. Available in plastic, foam, and insulated options in various colors and styles. Great for hot and cold food, this heavy-duty dinnerware can hold a full portion without bending or breaking. Disposable bowls and lids are ideal for catering, takeout, delis, grocery stores, and more.
Showing 1-10 of 49 results