Need dinnerware that holds up to saucy, substantial portions? Look no further! Serve epic meals on this foam dinnerware. Sturdy design is smooth, cut-resistant and soak-proof thanks to the laminated surface. Chow down with confidence since this dinnerware resists bending or buckling under hefty feasts. Keep hands at a comfortable temperature, this dinnerware is insulated. Whether you're dishing up the best BBQ in town, feeding a crowd from a food truck, or catering an event, this dinnerware will meet your needs and look great doing it.
Dart® Quiet Class Laminated Foam Dinnerware, 3-Comp. Plate, 10.25"D, White, 125/PK, 4 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-1/4 in |
Product Details
| Material | Foam |
| Package Quantity | 500 |
| Description | 3-Comp Laminated Foam Plates |
| Color | White |
| Manufacturers Part Number | 10CPWQR |
| Brand | Dart |