Tensator Post Rope Safety Crowd Control Queue Stanchion Traditional Classic, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Tensator Post Rope SafetyCrowd Control Queue Stanchion Traditional Classic, Polished Brass
Tensator Polished Brass Traditional Classic Post
The Classic Post, with the polished brass finish, measures 36.5 inches in height and is designed in ornate base option complements traditional base with a pressed steel cover for traditional environments; the post itself is constructed of solid brass, with a forged universal 4-way loop.
Ropes and Rope Ends sold separately.
This model can be returned up to 30 days after purchase only
Tensator Polished Brass Traditional Classic Post
The Classic Post, with the polished brass finish, measures 36.5 inches in height and is designed in ornate base option complements traditional base with a pressed steel cover for traditional environments; the post itself is constructed of solid brass, with a forged universal 4-way loop.
Ropes and Rope Ends sold separately.
This model can be returned up to 30 days after purchase only
PRICE
$299.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36-1/2 in |
| Post Height | 36-1/2 in |
| Post Diameter | 2 in |
| Base Diameter | 11-1/2 in |
Product Details
| Type | Stanchion Post |
| Color | Yellow |
| Post Material | Steel |
| Post Color Family | Polished Brass |
| Material | Steel |
| Base Style | Traditional |
| Description | Classic Rope Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 310T-2P-NOT |
| Indoor/Outdoor | Indoor |
| Post Head Style | Classic |
| Base Material | Cast Iron |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |