Global Industrial
Model # :WB708552YL
Global Industrial Medium Duty Plastic Stanchion Post, 40"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Keep aisles clear from moving traffic and secure sensitive areas. These plastic posts have a portable 14" diameter base that can be filled with sand for stability. Use one post every 8' of area secured. Plastic posts measure 41"H x 2-1/2" diameter. Use with the heavy-duty Global Industrial Plastic Chain Barrier (sold separately). 1 Year Limited Warranty.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 in |
| Weight | 1 lbs |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
Product Details
| Type | Plastic Stanchion Post |
| Color | Yellow |
| Application | Indoor/Outdoor |
| Style | Portable Base |
| Includes | 1 Stanchion Post |
| Material | HDPE |
| Description | Medium Duty Stanchion Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 708552YL |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |