Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orfit

Model # :WBB2275639

MPN #: 24-5651-1

Orfit® Classic Soft Precut Gauntlet Thumb Post Splint, 1/16" Micro Perforated, Medium

Product Description
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. This orthosis gives an extremely comfortable immobilization and stabilization of the complete thumb column. It can serve for the treatment of De Quervain tenosynovitis, rheumatoid arthritis, basal joint osteoarthritis, thumb sprain and pre- or post-operative thumb management.

Dimensions:
  • Small: 2.2" to 2.75" sized hands
  • Medium: 3.13" to 3.5" sized hands
  • Large: 4" to 4.3" sized hands


PRICE
$19.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Thickness1/16 in
SizeMedium

Product Details

StyleMicro Perforated
TypeSplinting Material
MaterialNon-Coated Material
Package Quantity1
DescriptionPrecut Gauntlet Thumb Post Splint
ColorBeige
Manufacturers Part Number24-5651-1
BrandOrfit