Dimensions:
- Small: 2.2" to 2.75" sized hands
- Medium: 3.13" to 3.5" sized hands
- Large: 4" to 4.3" sized hands
Weights & Dimensions
| Weight | 0.3 lbs |
| Thickness | 1/8 in |
| Size | Large |
Product Details
| Style | Non Perforated |
| Type | Splinting Material |
| Material | Non-Stick Coated Material |
| Package Quantity | 1 |
| Description | Precut Anti-Spastic Splint + Thumb Piece |
| Color | Black |
| Manufacturers Part Number | 24-5671-1 |
| Brand | Orfit |