Splints & Supports
Free Shipping
Size
Type
Thickness
Brand
Length
Material
Width
Height
Color
Style
Price
Related Products
Comfy Splints™ boots with soft fleece-lined cover whisks away moisture. Adjustable toe post relieves pressure on the toes and accommodates foot sizes. Ambulating boot has a rubber sole with non-slip surface for walking. Comfy Boot - Adult.
Kinesio® Tex Gold FP tape core properties remain for all Kinesio® Taping® specifications. Brings Nano-touch stimulation to epidermis and layers beneath. Mimics gentle human touch yet provides a more effective hold. Micro-grip deep set adhesive manufacturing process provides better grip and hold with less adhesive surface area. Higher grade cotton with more breathability. Features a new protected weave process for improved comfort. Hypoallergenic and latex free for all patient populations. Exclusively available to medical care professionals. 2" x 5.5 yds - Black - 6 Rolls.
Comfy Splints™ Elbow immobilize joints to rest tendons, ligaments, joints and muscles to maintain a certain bone alignment. Substitute lost muscle function. Elbow - Adult Medium.
CanDo® Kinesiology Tape, 2" x 16.5 ft., Black, Latex-Free, 1 Roll CanDo® Kinesiology Tape is made from cotton/rayon fibers that are latex-free and hypoallergenic. This skin-friendly Kinesiology Tape has a wave-like acrylic adhesive on one side that pushes sweat and moisture away from the tape. It can be stretched lengthways by 30-40% and is water-resistant and air-permeable. This means that it does not come off in the shower, pool, or sauna. This single roll comes black in color and measures 2" by 16.5 ft.
With double the thickness of the current Orficast, the innovative "More" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast More's increased thickness avoids the need to use two layers and provides a longer working time. In addition, Orficast More in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with Orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. ...