Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2196743

MPN #: 24-4852

CanDo® Kinesiology Tape, 2" x 16.5 ft., Black, Latex-Free, 1 Roll

Product Description
CanDo® Kinesiology Tape, 2" x 16.5 ft., Black, Latex-Free, 1 Roll

CanDo® Kinesiology Tape is made from cotton/rayon fibers that are latex-free and hypoallergenic. This skin-friendly Kinesiology Tape has a wave-like acrylic adhesive on one side that pushes sweat and moisture away from the tape. It can be stretched lengthways by 30-40% and is water-resistant and air-permeable. This means that it does not come off in the shower, pool, or sauna. This single roll comes black in color and measures 2" by 16.5 ft.

PRICE
$11.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length198 in
Width2 in
Weight1 lbs

Product Details

StyleUncut
TypeKinesiology Taping
MaterialCotton Rayon Fiber
Package Quantity1 Roll
DescriptionCanDo® Kinesiology Tape
ColorBlack
Manufacturers Part Number24-4852
BrandCanDo

Warranty

Warranty1 yr