One of America's top-selling manual desktop staplers: simple, accurate, reliable and strong. Metal construction, inner rail and positive locking latch make this stapler especially durable, while minimizing jamming and ensuring that staples are aligned. The 747 staples opens flat, allowing you to post papers instantly to a bulletin board or similar tackable surface. Reversible anvil enables pinning: by turning the anvil you can create a pin staple with legs that point out so it can be removed without a staple remover, without tearing posted materials. Backed by a 100% Performance Guarantee when used with Swingline S.F.® 4® Premium Staples.
Swingline® 747® Classic Stapler, 20 Sheet/210 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2-1/2 in |
| Height | 1-3/4 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | 747 Classic Full Strip Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI74701 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |