Bostitch® InSpire Spring Powered Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Paperwork can be a hassle, but stapling it shouldn't be. With the One-Finger spring-powered technology by PaperPro, experience fast and easy, jam-free stapling when you need it most at school, work, or the home office. 80% easier than standard staplers, all it takes is the press of a finger to fasten up to 20 sheets. The ultra-lightweight, smooth ergonomic design allows for easier use when held, or taken on-the-go in a backpack or travel bag so you can comfortably staple without missing a sheet. Full strip (210) staple capacity; uses standard staples. Stapling set includes a pinch style staple remover and 1,260 standard staples for immediate use. For optimal performance, use Bostitch® Premium Standard Staples (1901). Three-Year Limited Warranty.
PRICE
$14.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Height | 5-11/16 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Stapler Type | Reduced-Effort |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 1429-BLK |
| Sheet Capacity | 20 |
| Brand | Bostitch |