Get big power from a miniature stapler with the Swingline® TOT® Mini Stapler. Using standard-sized staples and delivering a respectable stapling capacity while featuring a built-in staple remover and a staple-storage compartment, it has everything you need for stapling on the go, making it an ideal choice for school as well as home and travel use. Durable high-impact plastic construction can withstand plenty of wear and tear and still provide quality stapling performance. Includes 1,000 staples, more than enough to last several school years.
Swingline® TOT Mini Stapler, 12-Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Strip Size | Mini |
Product Details
| Type | Specialty Stapler |
| Stapler Type | Mini |
| Color | Black |
| Includes | 1 Stapler & 1,000 Standard Staples |
| Type of Staple Used | Standard |
| Package Quantity | 1 Each |
| Description | Tot Mini Stapler |
| Manufacturers Part Number | 79171 |
| Sheet Capacity | 12 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |