Tri-Power Classical Section Molded Notch V-Belt Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required. Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves. Belt edge is machined for even sheave ...
PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. Features: Oil resistant Antistatic Maximum belt linear speed up to 30 m/sec Temperature Range: -18°C to +80°C ATEX ...
ContiTech Fhp Belt, 4l220 - Min Qty 20 For light-duty fractional horsepower motors. Molded cogs allow for use in applications where the belt is expected to perform around smaller sheave diameters. Shop Equipment Home Appliances. Light-Duty Machinery. Blowers Features: Universal classical profile. Engineered rubber cushion and insulation. Cut-edge, molded cogged construction. Heat, ozone, and abrasion resistant.