WNA® Classicware Plastic Bowls, 10 oz, Clear, Pack of 180
Write a Review
|
Questions & Answers (0)
Product Description
Stylish plastic dinnerware is made to be sturdy. Presents the elegance of china in a more durable plastic form. Provides the convenience of easy cleanup and disposability. Adds a touch of grace to any occasion
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 10 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 180 |
| Color | Clear |
| Manufacturers Part Number | WNA CWB10180 |
| Shape | Round |
| Brand | WNA |