C-Line® Classroom Connector School-to-Home Folders, Assorted, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Make the connection between school and home stronger with these school-to-home two-pocket folders. Keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. The interior pockets are imprinted with 'Home' and 'School' designations, in both English and Spanish. Front and back cover pockets are clear, making them great for custom student cover sheets. Made of durable, acid-free polypropylene. Assorted colors include red, orange, yellow, green, blue and purple. 6/PK.
PRICE
$18.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/16 in |
| Height | 11-3/4 in |
| Weight | 5 lbs |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Color | Assorted |
| Number of Pockets | 3 |
| Style | Pocket Folder |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | Classroom Connector Folder |
| Manufacturers Part Number | 32010 |
| Sheet Capacity | 50 |
| Brand | C-Line Products |