Post-it® Durable Tabs, 2" Lined, Primary Colors, 24 Tabs/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Here's a simple way to get files organized, labeled and color-coded in one easy package so you can find what you need quickly. Secure, striped, self-stick tabs offer quick and easy tabbing and indexing. Easy to write on and simple to remove, replace or reposition. Use them to label file folders, expanding files and project files. Great for flagging pages in notebooks, books and catalogs. Packaged in a pop-up dispenser.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1-1/2 in |
Product Details
| Style | Write-On |
| Type | File Folder Tabs |
| Tabs per Set | 24 Tabs/Set |
| Package Quantity | 1 Set |
| Description | Lined Durable Tabs |
| Color | Assorted |
| Manufacturers Part Number | 686F1 |
| Brand | 3M Post-it |