Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB3181380

MPN #: CLID/16/13

Groz Claw Hammer with 13"L Steel/Rubber Handle, 16 oz. Head

Product Description
The Groz Claw Hammer with our unique indestructible handle technology is a must-have tool for the woodworker.

The handle of our hammers is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for the extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. The Groz ID handle Claw Hammer, an indispensable tool for professional woodworkers, comes in handy for pulling out nails, lifting floorboards, and in carpentry work.

Specifications:
  • Working Temperature Range: -10°C To 50°C (14°F To 122°F)
  • Certification: BS 876 and ANSI


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Head Weight1 lbs

Product Details

TypeClaw
Handle MaterialSteel, Rubber
Head MaterialSteel
Face TypeRound
Manufacturers Part NumberCLID/16/13
BrandGroz