Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz
|
Questions & Answers (0)
Product Description
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz
70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
PRICE
$28.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 in |
| Weight | 1.57 lb lbs |
| Head Weight | 16 oz. lbs |
| Head Length | 4-7/8 in |
Product Details
| Type | Nailing |
| Head Type | Curve Claw |
| Manufacturers Part Number | 51-505 |
| Brand | Stanley |