Speco® CLB6 6mm Board Camera Lens
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Lenses |
| Mounting Location | C |
| Lens | 6mm |
| Description | Board Camera Lens |
| Color | Black |
| Manufacturers Part Number | CLB6 |
| Brand | Speco Technologies |
Warranty
| Warranty | 1 yr |
Related Products
Features: Captures up to 8MP @ 30fps Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 98' (depending on scene reflection) True WDR operation Micro SD card slot up to 256GB (card not included) Line crossing, region intrusion, and video blurring detection Face Detection and Capture Face/Vehicle detection and counting Built-in microphone Conformant with ONVIF G/S/T IP67 Weather Resistance IK10 Vandal Resistance Junction box included 5 year warranty NDAA Compliant
Features: Supports up to 4MP @ 30fps 4x Optical Zoom H.265/H.264/MJPEG compression supported Two-way Audio Support Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) Adaptive IR LEDs reduce IR saturation IR range: Up to 165' (depending on scene reflection) Micro SD slot up to 256GB (card not included) True WDR (wide dynamic range) operation IP67 compliant, weather resistant IK10 compliant, vandal resistant Junction box included (works with NPT/BSP specifications) Conformant with ONVIF Profile G/S/T UL-listed 5-year warranty NDAA Compliant
Features: Setup: for quick system setup Network: network setup and port forwarding Record: quickly setup recording resolutions and recording type EZ Search: quickly search events from thumbnails EZ Copy: auto copy what you are playing onto a USB flash drive 8 channel HD-TVI 1080p DVR, 2TB 1080p @ 15fps / 720p @ 30fps over coax (HD-TVI) Backwards compatible with all analog cameras Signal distance up to 1600 feet Video Out: 1 HDMI®, 1 VGA, 1 CVBS H.264 video compression Networkable DVR with free Speco DDNS server 3 year warranty Camera Features: HD-TVI 1080p @ 30fps 3.6mm fixed lens Weather ...
Features: 2.8mm fixed lens Captures up to 4MP @ 30fps H.265/H.264 compression supported Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: Up to 100' (depending on scene reflection) True WDR Micro SD card slot up to 256GB (card not included) Built-in Microphone Conformant with ONVIF Profile G/S/T People & vehicle detection, line crossing, object detection, region intrusion and video blurring detection IP67 Weather Resistance 5 year warranty NDAA Compliant
Features: Intensifier® Technology captures in full color in extreme low-light scenes Captures up to 4MP @ 30fps real time True WDR operation Micro SD card slot up to 256GB (card not included) Conformant with ONVIF Profile G/S/T IP67 Weather Resistance Built-in standard PoE (IEEE 802.3af) Line crossing with counting/Intrusion detection Face/Person/Vehicle detection NDAA Compliant Junction box included (works with NPT/BSP specifications) 5 year warranty