Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB2230335

MPN #: CVC6246TW

HD-TVI 2MP Intensifier®T Indoor Dome Camera, 2.8-12mm Lens, White Housing

Product Description
Features:

  • Amplify existing light with no distance limitations
  • Full OSD operation via UTC (TVI output only)
  • Full HD resolution over coax(HD-TVI)
  • 2.8-12mm auto iris varifocal lens
  • 1/3" Sony Exmor CMOS, 2MP
  • Full HD resolution over coax (HD-TVI)
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • With presets for different scenarios
  • 12VDC / 24VAC dual voltage operation
  • Full OSD operation via UTC
  • 3 axis lens mount
  • Signal distance up to 1600 feet
  • Additional analog output for 960H
  • 5 year warranty
See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Width5-3/4 in
Height4-1/2 in
Weight1 lbs

Product Details

TypeDome Camera
Lens2.8-12mm Lens
ColorWhite
Power Supply12VDC/24VAC
Pick Up Device1/3" 2MPSony Exmor CMOS
Resolution1080p
Mounting LocationWall Or Ceiling
MaterialExtruded Aluminum
DescriptionIntensifier T® Indoor Dome Camera
Manufacturers Part NumberCVC6246TW
Indoor/OutdoorIndoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsFCC, CE, RoHS