- Intensifier® Technology captures in full color in extreme low-light scenes
- Captures up to 4MP @ 30fps real time
- True WDR operation
- Micro SD card slot up to 256GB (card not included)
- Conformant with ONVIF Profile G/S/T
- IP67 Weather Resistance
- Built-in standard PoE (IEEE 802.3af)
- Line crossing with counting/Intrusion detection
- Face/Person/Vehicle detection
- NDAA Compliant
- Junction box included (works with NPT/BSP specifications)
- 5 year warranty
Speco® 4MP Intensifier AI IP Turret Camera w/ Junction Box, 2.8mm Fixed Lens, Dark Gray Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 5-1/8 in |
| Height | 4-1/8 in |
| Weight | 1 lbs |
| Dimensions | 5-1/8 x 5-1/8 x 4-1/8 in |
Product Details
| Type | Turret Camera |
| Lens | 2.8mm Fixed Lens |
| Color | Gray |
| Pick Up Device | 1/1.8" 4MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 2560 x 1440p |
| Mounting Location | Wall |
| Description | Intensifier® IP Turret Camera with Advanced Analytics |
| Manufacturers Part Number | O4iT2 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC |