Clean Air Upright Vacuum Cleaner Bags for U-800 & U-900 Vacuums, 3 Per Pack.
Koblenz Clean Air Upright Vacuum Cleaner Bags, 3 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Upright Vacuums |
| Material | 2 Ply Paper Micro Plus |
| Package Quantity | 3 |
| Manufacturers Part Number | 45-0769-5 |
| For Use With | Koblenz Clean Air Upright Vacuum |
| Brand | Koblenz |