Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoover

Model # :WB207666

MPN #: 4010100A

Hoover 4010100A Allergen Filtration Vacuum Cleaner Bag - Pkg Qty 12

Product Description
Hoover - 4010100A

Replacement disposable bags. These filter bags are constructed with a special electrostatically charged liner which helps trap a wide range of minute particles such as pollens, dust mites, talc, clay, dust, and spider webs. Aids in retaining clean air to the room. 3 bags per package. No. 4010100A: Type: A, Filtration Type: Allergen, For Use With: U5061-900, U4266-900, top fill models, Pkg Qty: 3 No. 4010100Z: Type: Z, Filtration Type: Allergen, For Use With: U5134-900, Caddy Vac, Soft Guard, Power, Pkg Qty: 3 No. 4010100Y: Type: Y, Filtration Type: Allergen, For Use With: U6439-900, U5453-900 & U5435-900 WindTun, Pkg Qty: 3 No. 4010100S: Type: S, Filtration Type: Allergen, For Use With: S3639, S3530, Futura, Spectrum, WindTunn, Pkg Qty: 3 No. 401010W2: Type: W2, Filtration Type: Allergen, For Use With: U8311900, Pkg Qty: 3 No. 401011SR: Type: SR, Filtration Type: Allergen, For Use With: Duros canister model No. S3590, Pkg Qty: 3
PRICE
$119.88  Sold in packages of 12 / $9.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4010100A
TypeUpright Vacuums
For Use WithHoover Upright Vacuums
MaterialPaper
Package Quantity12
BrandHoover