3M™ Scotch-Brite™ Clean and Finish Disc 6" x 1/2" MED Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Finish Disc 6" x 1/2" MED Grit Aluminum Oxide
Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass; producing a clean, consistent finish without undercutting or damaging the base material.
Our Scotch-Brite™ Clean and Finish Disc gets into hard-to-reach areas and also work well for finishing, paint preparation, surface blending, and scuffing applications and also works well for contour finishing and lacquer sanding. These discs are flexible, making them effective for getting into hard-to-reach areas and producing uniform finishes. The abrasive mineral effectively blends, finishes, and polishes metals, composites, and advanced surfaces and is an effective abrasive tool for paint prep, scuffing, and light corrosion removal. The disc runs cool and resists loading to continuously provide consistent conditioning properties throughout the life of the product. We manufacture Scotch-Brite™ Clean and Finish Discs with silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Finishing, Polishing.
Industries Include Aerospace, General Industrial, Metalworking, MRO.
Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass; producing a clean, consistent finish without undercutting or damaging the base material.
Our Scotch-Brite™ Clean and Finish Disc gets into hard-to-reach areas and also work well for finishing, paint preparation, surface blending, and scuffing applications and also works well for contour finishing and lacquer sanding. These discs are flexible, making them effective for getting into hard-to-reach areas and producing uniform finishes. The abrasive mineral effectively blends, finishes, and polishes metals, composites, and advanced surfaces and is an effective abrasive tool for paint prep, scuffing, and light corrosion removal. The disc runs cool and resists loading to continuously provide consistent conditioning properties throughout the life of the product. We manufacture Scotch-Brite™ Clean and Finish Discs with silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Finishing, Polishing.
Industries Include Aerospace, General Industrial, Metalworking, MRO.
PRICE
$720.00 Sold in packages of 100 / $7.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Maroon |
| Application | Metalworking, Paint Prep, Coating, Corrosion Removal |
| Series | CF-DC |
| Disc Type | PSA Disc |
| Grit | P120 |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7010300852 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |