3M™ Scotch-Brite™ Roloc™ Deburr Finish PRO Unitized Wheel 3" x 1/8" TR MED Grit - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Deburr Finish PRO Unitized Wheel 3" x 1/8" TR MED Grit
Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because it's engineered to do all three.
Applications are Surface Conditioning.
Industries Include Automotive.
Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because it's engineered to do all three.
Applications are Surface Conditioning.
Industries Include Automotive.
PRICE
$610.00 Sold in packages of 40 / $15.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/8 in |
| Diameter | 3 in |
Product Details
| Series | DP-UR |
| Manufacturers Part Number | 7100081366 |
| Disc Type | Quick Change Disc |
| Grade | Medium |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |