Mrs. Meyer's® Clean Day Liquid Hand Soap Refill Bottle, Lavender, 33 oz. 6/Case - 390056
Write a Review
|
Questions & Answers (0)
Product Description
Contains a special recipe of aloe vera gel, olive oil and a unique blend of essential oils to create a hard working, non-drying, yet softening cleaner for busy hands. Hands have never had it so good. Paraben free.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Scent | Lavender |
| Size Type | 33 oz. |
| Package Quantity | 6 |
| Description | Liquid Hand Soap |
| Color | Clear |
| Manufacturers Part Number | 390056 |
| Brand | Mrs. Meyer's |