A liquid antibacterial hand soap clear, gold-colored, thick liquid hand soap. It has been formulated and packaged for both office and plant use, and acts to effectively remove soils and inhibit bacteria while remaining mild on the hands.
Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Style | Antibacterial |
| Type | Liquid |
| Scent | Floral Fragrance |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Antibacterial Hand Soap |
| Color | Orange |
| Manufacturers Part Number | 314924 |
| Brand | Zep |