Lava® Hand Soap, Unscented, 5.75 oz., 24/Case
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty hand soap with pumice cleans dirty hands. Mild on skin.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Style | Mild |
| Type | Bar |
| Scent | Unscented |
| Size Type | 5.75 oz. Bar |
| Package Quantity | 24 |
| Color | White |
| Application | Hand |
| Manufacturers Part Number | 10185 |
| Brand | Lava |