Wearwell® Clean Room Mat 1.5' x 3.75' Blue
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell Clean Room Mat 095 18"X45" Blue 4 Mats Per Case
The tacky surface pulls dirt and dust off shoe soles. 30 sheets per mat
The tacky surface pulls dirt and dust off shoe soles. 30 sheets per mat
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 |
| Width | 1.5 |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Color | Blue |
| Surface Material | Polypropylene |
| Border Color Family | Blue |
| Percent Recycled Content | <10% |
| Backing Material | Polyethylene |
| Pattern | Smooth Tacky |
| Modular | No |
| Package Quantity | 4 |
| Manufacturers Part Number | 095.18x45BL |
| Indoor/Outdoor | Indoor |
| Traffic | Light Duty |
| Brand | Wearwell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Cleanroom |