Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crown Matting Technologies

Model # :WBB3226819

MPN #: ZF 0046BL

Crown Matting Technologies Comfort-King Clean Room Mat, 3/8" Thick, 4'W x 6'L, Blue

Product Description
Designed for dry, controlled environments, this anti-fatigue mat features Zedlan™ PVC foam for superior comfort and support. It reduces strain on knees, feet, and ankles, making it ideal for workers who stand for long periods. Cleanroom-rated with low particulate emissions and built-in antimicrobial additives to inhibit mold and bacteria. Commonly used in medical device assembly, hospitals, electronics, and biotech labs. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.

PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4
Thickness3/8 in

Product Details

TypeAntifatigue Mats
ColorBlue
ApplicationMedical Device Assembly, Packaging Stations, Hospitals, Pharmacies, Electronics
Surface MaterialHigh Density PVC Foam
SeriesComfort-King Cleanroom
ConductiveYes
Backing MaterialPVC Foam
PatternPebble
Anti StaticYes
AntimicrobialYes
Package Quantity1
Manufacturers Part NumberZF 0046BL
TrafficLight to Medium Duty
BrandCrown Matting Technologies