Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles. Meets USP Class VI Standards. Excellent resistance to high and low temperatures, chemicals, water, and steam.
Clean Room Medical Grade Silicone Sanitary Gasket For 1.5" Tube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 1.375" |
| Thickness | 0.85 in |
| Outside Dimension | 2" |
Product Details
| For Tube Size | 1.5" |
| Color | Clear |
| For Use With | Clamp Fittings |
| Durometer | 70A |
| Screen | None |
| Temperature Range | -80 to 450 () °F |
| Style | Standard |
| Material | Silicone |
| Package Quantity | 1 |
| Manufacturers Part Number | ZCLN-SG-S-1.5 |
| Grade | USP Class VI |
| Brand | USA Sealing |