Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2270241

MPN #: BULK-OS-SGWS-S-1.5

FDA Silicone Sanitary Gasket with Screen For 1.5" Tube - 20 Mesh

Product Description
Tri-Clamp Gaskets with a Screen provide straining and protection within your process system. A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining. Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam. Withstands continuous steam cleaning cycles.

PRICE
$58.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions1.375"
Thickness0.85 in
Outside Dimension2"

Product Details

For Tube Size1.5"
ColorWhite
For Use WithClamp Fittings
Durometer70A
Screen20 Mesh Screen
Temperature Range-80 to 450 () °F
StyleStandard
MaterialSilicone
Package Quantity1
Manufacturers Part NumberBULK-OS-SGWS-S-1.5
GradeFDA
BrandUSA Sealing