CleanShield® Stride Mat Adhesive Inserts 24" x 30" White - 60 layers per insert
Write a Review
|
Questions & Answers (0)
Product Description
As foot traffic passes over the mat the Water Hog surface scrapes larger particles while the adhesive insert captures smaller dust and dirt. With two footsteps on clean stride adhesive insert, over 90% of the dirt particles are removed. Clean Stride mats provide highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, healthcare facilities and more. The Clean Stride adhesive insert is comprised of 60 layers of adhesive coated film. Each layer will perform many times before it must be peeled away. Each layer is numbered to ensure one sheet at a time removal and to indicate the number of layers remaining. Approximately 30"L x 24"W overall.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 |
| Width | 2 |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Color | White |
| Surface Material | LDPE (low density polyethylene) |
| Series | Clean Stride |
| Border Color Family | White |
| Backing Material | Polyethylene |
| Pattern | Smooth |
| Antimicrobial | Yes |
| Manufacturers Part Number | 412023900 |
| Indoor/Outdoor | Indoor |
| Traffic | None |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office |