Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172290

Global Industrial Haz Mat Foam Inserts For 1 Gallon Plastic Jug, 6"L x 6"W x 1"H, White, 48/Pack

Product Description
Save money by ordering in volume!

Features:
  • Industry standard sizes
  • Manufactured from expanded polystyrene - 0.75lbs per cubic foot nominal density
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
37.95
Buy 3 units - 5 units
36.95Save $1.00 (3%)
Buy 6+ units
34.95Save $3.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height1 in

Product Details

TypeFoam Inserts
ColorWhite
For Use WithPlastic Jugs
RecyclableNo
Can Size1 Gal.
MaterialExpanded Polystyrene
Package Quantity48
Manufacturers Part NumberB3172290
Number of Cans Held1
BrandGlobal Industrial