Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186830

MPN #: CHPO-74WH-3XL

Uniform Technology™ Cleanroom Hood, Pull Over, 3XL, White

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Pull over-open face
  • Binding around face opening
  • Two vertical female snaps at each side of temple
  • Four vertical and horizontal snaps in back
  • Split skirt
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$22.25

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHood
Reflective TapeNo
ColorWhite
ThermalNo
StyleOver The Head
InsulatedNo
Closure TypePull Over
High VisibilityNo
MaterialPolyester/Carbon
DescriptionCleanroom Hood
Package Quantity1
Manufacturers Part NumberCHPO-74WH-3XL
CoversHead, Forehead, Neck And Ears
WaterproofNo
Water ResistantNo
BrandUniform Technology