Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166600

MPN #: 14504

Jackson Safety® Nomex Hood Winterliner, One Size, White - Pkg Qty 12

Product Description
Designed with 100% Nomex double-layered knitted hood; providing extra protection around the face.

Features:
  • 100% Nomex double-layered knitted hood provides extra protection around the face
  • Full head and neck coverage with extra wide collar
  • Shoulder length collar can be tucked into jacket
  • Can be worn under a hard hat or welding helmet as protection against flame and electrical arcs
  • Retains FR protection throughout the life of the product
  • Extra-Long Nape
  • Dielectric
  • Flame Resistant


PRICE
$671.40  Sold in packages of 12 / $55.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorWhite
StyleOver The Head
Closure TypePull Over
High VisibilityNo
MaterialNomex
DescriptionCold Weather Liner
Package Quantity12
GenderUnisex
Manufacturers Part Number14504
Covers"Ears, Head, Neck, Mouth"
Primary UseFire Protection
BrandJackson Safety