Stanco Temp-Test® Flame Resistant Nomex/Lenzing Knit Sock Hood, NXL778
Write a Review
|
Questions & Answers (0)
Product Description
This Flame Resistant Nomex/Lenzing Knit Sock Hood features a Double-Ply Face and a Single-Ply Drape. It is composed of 20% Nomex and 80% Lenzing Flame-Resistant material which is rated for Category 2 protection (10.1 cal/cm2). This hood is typically worn with the SAS1 series face shields to provide robust arc flash protection. Also works great alone in colder seasons for warmth.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | One Size |
| Fabric Weight | 7 oz. |
Product Details
| Arc Rating | 10.1 cal/cm² |
| Type | Hood |
| Color | White |
| Material | Nomex/Lenzing FR |
| Package Quantity | 1 |
| Description | Flame Resistant Knit Sock Hood |
| Manufacturers Part Number | NXL778 |
| Primary Use | Fire Protection |
| Hazard Risk Category (HRC) | 2 |
| Brand | Stanco |