Features:
- American Made
- Laboratory Grade
- Easy to clean
- Non-porous
- Build for harsh environments
Weights & Dimensions
| Height | 27 in |
| Weight Capacity | 300 lbs |
| Seat Height | 19-1/4 - 27 in |
| Seat Thickness | 1 in |
| Min Seat Height | 19-1/4 in |
| Max Seat Height | 27 in |
| Base | 5 Legged |
Product Details
| Type | Clean Room Stool |
| Frame Color Family | Silver |
| Color | Gray |
| Casters/Glides/Wheels | Casters |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Gray |
| Casters Included | Yes |
| Frame Material | Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | CLR-IPMBSO-CR-NF-CC-GRY |
| Back Type | Backless |
| Seat Material | Polyurethane |
| Brand | Blue Ridge Ergonomics |
Compliance & Certifications
| Certifications | Class 10 |