Pull Tite Drawstring Bags, 12"W x 18"L, 1.5 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The polypropylene pull tite drawstring bags feature a double pull drawstring that opens easily and provides a secure closure for a convenient means of hanging the bag. Polypropylene provides exceptional clarity for outstanding product presentation. These bags are available in both clear and clear with a white write on block for easy product labeling and identification. They are an excellent economical substitute for cloth drawstring bags. These bags can be used for storing parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. They meet FDA requirements for use in food applications.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Polypropylene Pull-Tite Drawstring Bag |
| Color | Clear |
| Manufacturers Part Number | DS151218 |
| Closure | Drawstring |
| Brand | LK |
| Recyclable | Yes |