Model # :WBB1308249
MPN #: H18PDS
Printed Metallocene Ice Bags W/ Drawstring, 11-1/2"W x 18"L, Clear, 1.2 Mil, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The metallocene ice bags are made from a production process that yields a special balance of properties that are ideal for ice bag and cold storage applications. These bags have high impact strength, low haze/high gloss, clarity and excellent durability. These printed metallocene ice bags feature a drawstring closure that is often preferred for ease of handling and sealing. These bags meet FDA requirements for contact with food products. Bags open along the width.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11-1/2 in |
| Side Gusset | 10 in |
| Gauge | 1.2 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | H18PDS |
| Closure | Drawstring |